VWR®, Microscope Slides
Slide with bevelled edges and frosted end, Transparent, Float glass, 1,0 mm, 76×26 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
- Clear, white glass
- Cut or bevelled edges
- Available plain or frosted
W×D×H: 76×26×1 mm
Documents
Specifications
- Colour:Transparent
- Description:Slide with bevelled edges and frosted end
- L×W:76×26 mm
- Material:Float glass
- Seq:04
- Thickness:1,0 mm



