VWR®, Microscope Slides
Slide with bevelled edges and plain end, Transparent, Float glass, 1,0 mm, 76×26 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
- Clear, white glass
- Cut or bevelled edges
- Available plain or frosted
W×D×H: 76×26×1 mm
Dokumente
CoC VWR Microscope Slides, Clear and White Glass.pdf
Konformitätserklärung
COC_VWRI631-1550_021823 coc_VWRI631-1550_030825 COC_VWRI631-1550_032822 CoC_VWRI631-1550_050821 CoC_VWRI631-1550_051815
More
VWRI631-1550_TDS_EN VWRI631-1551_TDS_EN VWRI631-1553_TDS_EN
Technisches Datenblatt
VWR® for Microscopy
Produktliteratur
Specifications
- Colour:Transparent
- Description:Slide with bevelled edges and plain end
- L×W:76×26 mm
- Material:Float glass
- Seq:03
- Thickness:1,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



