Bath fluids
SilOil, 20...275 °C, 300 °C, 50 mm²/s, 10 L
Catalog # HUBE6158
Supplier: HUBER
Jump to:
Product Details & Documents
Thermal fluids with a wide range of operating temperatures and good thrmodynamic properties for use in circulators and heating systems where water is not appropriate.
All viscosities values are dynamic visosities measured at 25 °C except DW-Therm® which was measured at 20 °C.
: * –20...+235 °C for closed system applications
Use biocides safely. Always read the label and product information before use
Specifications
Specifications
- Pk:10 L
- Flash point:300 °C
- Temperature range:20...275 °C
- Type:SilOil
- Viscosity:50 mm²/s



