Order Entry
Austria
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

30 mm, 0,80 mm, 0,64 mm
Catalog # HILG1410213
Supplier:   HILGENBERG
Capillary tubes
Catalog # HILG1410213
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

30 mm, 0,80 mm, 0,64 mm

Price
552,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Soda-lime glass.

  • Both ends open
Specifications
  • Ext.Ø:
    0,80 mm
  • Ø int.:
    0,64 mm
  • Length:
    30 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.