Order Entry
Austria
Orders LinkContactUsLinkComponent
Measuring scoops

Measuring scoops

10 ml, 100 mm, 34 mm, PP, White
Catalog # BURK9614-0010
Supplier:   BURKLE
Measuring scoops
Catalog # BURK9614-0010
Supplier:  BURKLE
Measuring scoops
Measuring scoops

10 ml, 100 mm, 34 mm, PP, White

Price
0,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Universal graduated PP shovels for filling and measuring of powders and granules. For exact metering, the graduated shovel is to be overfilled and the excess at the upper edge of the shovel is to be wiped off.

  • High chemical resistance
  • Calibrated volume when full to the brim
  • Suitable for food contact
Specifications
  • Width:
    34 mm
  • Capacity:
    10 ml
  • Colour:
    White
  • Length:
    100 mm
  • Material:
    PP
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.