Order Entry
Austria
Orders LinkContactUsLinkComponent
Microfine grinder, MF 10 basic

Microfine grinder, MF 10 basic

MF 10 basic microfine mill, UK-plug
Catalog # 412-1128
Microfine grinder, MF 10 basic
Catalog # 412-1128
Supplier:  
Microfine grinder, MF 10 basic
Microfine grinder, MF 10 basic

MF 10 basic microfine mill, UK-plug

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
MF10 Basic microfine mill/grinder, for continuous operation, AU plug. 1 * 1 items Catalog #412-1130

Product 412-1130 is a replacement for 412-1128 and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

Continuously operating universal grinder with powerful drive. When using the grinding heads, the processed material passes through an interchangeable stainless steel sieve. The ground material can be collected using a vessel with NS 29 standard ground joint.

  • Easy to clean stainless steel working surface
  • Choice of two different heads that can be used with the drive
  • Heads are easily interchanged

IP protection class according to DIN EN 60529: IP 22

Certifications: IP protection class according to DIN EN 60529: IP 22

Ordering information: Supplied without grinding heads or sieves, please order required accessories separately.

Caution: * Depending on the material.

Specifications
  • Description:
    MF 10 basic microfine mill, UK-plug
  • Seq:
    02
  • Cat. No.:
    412-1128
  • Max. size of feed granules:
    15 mm (cutting)*
    10 mm (impact)*
  • Circumferential speed:
    22,5 m/s (cutting)
    31,4 m/s (impact)
  • Overload protection:
    Yes
  • Speed range:
    3000 - 6500 min⁻¹
  • W×D×H:
    320×300×380 mm
  • Duty cycle on/off:
    120/30 min*
  • Weight:
    9,7 kg
  • Motor rating input/output:
    1000/500 W
Accessories

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 2,00 mm
    Stainless steel sieve, 2,00 mm
    412-1138
    Sieve MF 2.0
    Log in for availability
    1 * 1 ST - 384,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 3,00 mm
    Stainless steel sieve, 3,00 mm
    412-1135
    Sieve MF 3.0
    Log in for availability
    1 * 1 ST - 370,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 1,00 mm
    Stainless steel sieve, 1,00 mm
    412-1136
    Sieve MF 1.0
    Log in for availability
    1 * 1 ST - 396,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 0,25 mm
    Stainless steel sieve, 0,25 mm
    412-1137
    Sieve MF 0.25
    Log in for availability
    1 * 1 ST - 545,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 0,50 mm
    Stainless steel sieve, 0,50 mm
    412-1133
    Sieve MF 0.5
    Log in for availability
    1 * 1 ST - 410,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6
    Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6
    412-1132
    Crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6. Maximum 10 mm granules
    Log in for availability
    1 * 1 ST - 3 950,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 4,00 mm
    Stainless steel sieve, 4,00 mm
    IKAA2939600
    Sieve MF 4.0
    Log in for availability
    1 * 1 ST - 356,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight
    Stainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight
    412-1131
    Crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight. Maximum 15 mm granules
    Log in for availability
    1 * 1 ST - 4 340,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.