Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Cryo-Compact circulators, CF series

CF30, -30...+150 °C, ±0,03 °C, 2 kW, 0,32; 0,25; 0,15; - kW, 3,5 l, 240×460×400 mm
  461-3460
   Water Efficient
Cryo-Compact circulators, CF series
  461-3460
   Water Efficient
Cryo-Compact circulators, CF series
Cryo-Compact circulators, CF series

CF30, -30...+150 °C, ±0,03 °C, 2 kW, 0,32; 0,25; 0,15; - kW, 3,5 l, 240×460×400 mm

 
5 200,00 €
   
1 * 1 ST
 

Compact refrigerated/heating circulators which can be used on benchtop or in a fume hood, ideal for temperature control of distillation apparatus or mini plant installation. All four models feature pump connections for external temperature applications and a bath opening for temperature control of small objects directly in the circulator bath. The maximum ambient temperature of +40 °C and air cooled ventilation means the units can be positioned alongside other units or directly in a fume hood.

CF30/CF40 models are ideal for routine applications:
Working temperatures up to +150 °C with pressure pump
Splash-proof key pad
LED temperature display with precise PID temperature control
RS232 interface for PC connection

CF31 and CF41 are suitable for demanding applications. Features are the same as CF30 and CF40 and in addition:
Working temperatures up to +200 °C with powerful electronically adjustable pressure and suction pump
Bright VFD display and interactive LCD display with user guide
Intelligent and self-optimsing ICC (Intelligent Cascade Control) and TCF (Temperature Control Features)
RS232/RS485 interface for PC connection and external PT100 external sensor connection
Integrated programmer with six 60-step programs, three point calibration and early warning for low liquid level

Max. flow rate/max. pressure:
CF30, CF40: 15 L/min, 350 mbar pressure
CF31, CF41: 22 to 26 L/min, 400 to 700 mbar pressure, 200 to 400 mbar suction (with electronically adjustable pump capacity).

Max. flow rate / max. pressure:

CF30, CF40: 15 l/min, 350 mbar pressure

 : Supplied with two barbed fittings for 8 and 12 mm inner diameter tubing. An electronic module with analogue connections is available as an optional accessory for CF31 or CF41 units, please contact your local Avantor office for details.

 : Note: Cooling capacity at +20; 0; −20 and −30 °C.

 
  • Heating capacity:
    2 kW
  • Temperature Range:
    -30...+150 °C
  • Capacity:
    3,5 l
  • W×D×H:
    240×460×400 mm
  • Cooling capacity:
    0,32; 0,25; 0,15; - kW
  • Temp. stability:
    ±0,03 °C
  • Type:
    CF30
  • Cat. No.:
    461-3460
  • Environmentally Preferable:
    Water Efficient
Accessories

 

  •  
    Description
    Tubing int.Ø
     
     
  • JULA8930008
    Chloroprene tubing, working temperature -20 to+120 °C
    8 mm
       
    1 * 1 m - 20,00 €

 

  •  
    Description
     
     
  • JULA8970481
    Tube clamps for I.Ø of CR® tubing (10/12 mm) and reinforced tubing (8 mm), size 2
       
    1 * 2 ST - 21,00 €

 

  •  
    Description
    Length
     
     
  • JULA8970482
    Tube clamps for reinforced tubing (I.Ø 12 mm), size 3
    -
       
    1 * 2 ST - 22,00 €

 

  •  
    Description
    For
     
     
  • JULA8890013
    2 Adapters M16×1 female to 1/2" tube
    CF, HE
       
    1 * 2 ST - 94,00 €

 

  •  
    Description
    For
     
     
  • JULA8981013
    Stainless steel/PTFE coated PT100 sensor with 3 m cable, 600×6 mm
    CF31, CF41, F25-HE, F25-HL, F25-ME
       
    1 * 1 ST - 625,00 €

 

  •  
    Description
    For
     
     
  • JULA8970444
    Adapter for metal tubing M10x1 to M16x1
    CF30, CF31, CF40, CF41
       
    1 * 1 ST - 45,00 €

 

  •  
    Description
    For
     
     
  • JULA8970445
    2 barbed fittings for tubing 12 mm ID
    CF30, CF31, CF40, CF41
       
    1 * 2 ST - 43,80 €

 

  •  
    Description
    For
     
     
  • JULA8970456
    Shut off valve for loop circuit, M16×1, −30...+90 °C
    CF30, CF31, CF40, CF41
       
    1 * 1 ST - 101,00 €

 

  •  
    Description
    For
     
     
  • 461-3998
    Stainless steel PT100 sensor with 1,5 m cable, 300×6 mm
    CF31, CF41, F25-HE, F25-HL, F25-ME
       
    1 * 1 ST - 366,00 €

 

  •  
    Description
    For
     
     
  • JULA8970443
    Adapter M16×1 male to M16×1 male
    HE, HL, SL, CF, PLUS, Magnum
       
    1 * 1 ST - 43,00 €

 

  •  
    Description
    For
     
     
  • JULA8981015
    Stainless steel/PTFE coated PT100 sensor with 3 m cable, 300×6 mm
    CF31, CF41, F25-HE, F25-HL, F25-ME
       
    1 * 1 ST - 617,00 €

 

  •  
    Description
    For
     
     
  • JULA8890010
    2 Adapters M16x1 male to NPT ¼" female
    HE, HL, SL, CF
       
    1 * 2 ST - 95,00 €