Temperature chart recorders, SC3
Temperature chart recorder, SC367, –25…0 °C, ±1,0 °C, 1,0 °C, 93×93×57 mm, 227 g
Catalog # 620-0255
Supplier: DICKSON
Jump to:
Product Details & Documents
These recorders are used to record temperature simply and reliably. They provide the users with immediate access to data and suit applications in manufacture of pharmaceutical, medical and food products and vaccine storage.
- Withstand the rigours of transport and storage
- Accuracy and resolution conform to quality controls
- For recordings over 24 hours or seven days
W×D×H: 93×93×57 mm
Weight: 227 mm
: Supplied with a single AA battery with a service life of two years and a red pen. Other diagrams are available on request.
Specifications
- Range:–25…0 °C
- Resolution:1,0 °C
- Weight:227 g
- Description:Temperature chart recorder, SC367
- W×D×H:93×93×57 mm
- Accuracy:±1,0 °C
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- One-point NIST Traceable® calibration certificateOne-point NIST Traceable® calibration certificate620-1494Chart recordersLog in for availability1 * 1 ST - 97,50 €
Product Information
- Catalog #AvailabilityPrice
- Six red replacement pens



