Order Entry
Austria
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

70 mm, 0,90 mm, 0,72 mm
Catalog # HILG1411815
Supplier:   HILGENBERG
Capillary tubes
Catalog # HILG1411815
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

70 mm, 0,90 mm, 0,72 mm

Price
748,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Soda-lime glass.

  • Both ends open
Specifications
  • Ext.Ø:
    0,90 mm
  • Ø int.:
    0,72 mm
  • Length:
    70 mm
  • Seq:
    04