Dishes, crystallising
350 ml, 62,22 mm, 100 mm
Catalog # KART634
Supplier: KARTELL
Jump to:
Product Details & Documents
Crystallising dishes, made of PTFE.
- Chemical, mechanical and heat resistance
- Used safely for continuous service from −270 up to +250 °C
Suitable for dissolutions, digestions with acids and corrosive agents and suitable for food stuffs.
Specifications
- Ext.Ø:100 mm
- Capacity:350 ml
- Height:62,22 mm



