Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Sample containers with screw cap

30 ml, Non sterile, with white spoon, White, 25 mm, 90 mm, Bulk
Catalog # KART5621
Supplier:   KARTELL
Sample containers with screw cap
Catalog # KART5621
Supplier:  KARTELL
Sample containers with screw cap
Sample containers with screw cap

30 ml, Non sterile, with white spoon, White, 25 mm, 90 mm, Bulk

Price
239,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

Made of PS, with PE screw cap and spoon.

  • Disposable
  • Available sterile or non sterile
  • Good chemical resistance
  • Lightweight
Specifications
  • Ext.Ø:
    25 mm
  • Packed:
    Bulk
  • Type:
    Non sterile, with white spoon
  • Capacity:
    30 ml
  • Height:
    90 mm
  • Seq:
    02
  • Cap colour:
    White