Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Urine sample containers

2500 ml, 130 mm, 73 mm, 250 mm
Catalog # KART482
Supplier:   KARTELL
Urine sample containers
Catalog # KART482
Supplier:  KARTELL
Urine sample containers
Urine sample containers

2500 ml, 130 mm, 73 mm, 250 mm

Price
12,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

PE, with cap.

  • Graduated up to 2500 ml
  • Good chemical resistance

Supplied with cap for easy sampling.

Specifications
  • Ø:
    130 mm
  • Capacity:
    2500 ml
  • Height:
    250 mm
  • Neck-Ø:
    73 mm