Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample containers with screw cap

Sample containers with screw cap

90 ml, 54 mm, 62 mm
Catalog # KART1674
Supplier:   KARTELL
Sample containers with screw cap
Catalog # KART1674
Supplier:  KARTELL
Sample containers with screw cap
Sample containers with screw cap

90 ml, 54 mm, 62 mm

Price
168,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PFA, translucent, with PFA screw cap.

  • Very good chemical resistance
  • Very good temperature resistance

For sample collection, transport and storage.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    54 mm
  • Capacity:
    90 ml
  • Height:
    62 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.