Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Oasis® HLB

Solid phase extraction cartridges, Oasis® HLB

Oasis® HLB 6 cc Vac cartridge, Cartridge, 80 Å, 30 µm, 6 ml, 200 mg
Catalog # WATEWAT106202
Marketsource
Supplier:   WATERS
Solid phase extraction cartridges, Oasis® HLB
Catalog # WATEWAT106202
Supplier:  WATERS
Marketsource
Solid phase extraction cartridges, Oasis® HLB

Oasis® HLB 6 cc Vac cartridge, Cartridge, 80 Å, 30 µm, 6 ml, 200 mg

Price
316,00 €
Log in for availability
1 * 30 ST
Product Details & Documents

Oasis® HLB cartridges contain the Oasis® HLB sorbent, which is a universal polymeric reversed phase sorbent that was developed for the extraction of a wide range of acidic, basic, and neutral compounds from various matrices using a simple, generic protocol.

Since the HLB sorbent is water wettable, it maintains its capability for higher retention and excellent recoveries even if the sorbent runs dry, which means there is no need to take extraordinary steps to keep the sorbent beds from drying out during the critical steps prior to sample loading.

These syringe-barrel-type cartridges are designed for use with vacuum manifolds and automated SPE instruments.

Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    30 µm
  • Pore size:
    80 Å
  • Capacity:
    6 ml
  • Description:
    Oasis® HLB 6 cc Vac cartridge
  • Seq:
    1
  • Bed weight:
    200 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.