Order Entry
Austria
Orders LinkContactUsLinkComponent
Application specific filter papers, grade 72, Whatman™

Application specific filter papers, grade 72, Whatman™

72, 47 mm
Catalog # 512-0579
Application specific filter papers, grade 72, Whatman™
Catalog # 512-0579
Application specific filter papers, grade 72, Whatman™
Application specific filter papers, grade 72, Whatman™

72, 47 mm

Price
141,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Grade 72 activated carbon air filter paper is designed for air pollution monitoring of radioactive iodine in medical and nuclear installations.

  • High-quality composite cellulose/glass filter paper
  • Loaded with activated carbon for radioactive iodine absorption
  • Suitable for use in radioactive environments

Air pollution monitoring of radioactive iodine in medical or nuclear installations is a critical safety requirement. Grade 72 cellulose filter papers are designed specifically for these environments, delivering sensitive and accurate results by absorbing any radioactive iodine in the air for analysis.

Specifications
  • Grade:
    72
  • Seq:
    01
  • Size:
    47 mm
  • Thickness:
    800 µm
  • Cat. No.:
    512-0579
  • Weight:
    195 g/m²