Order Entry
Austria
Orders LinkContactUsLinkComponent
Non return valves

Non return valves

Non return valve with embossed directional arrow, 6 - 8 mm ID
Catalog # 229-0134
Supplier:   BURKLE
Non return valves
Catalog # 229-0134
Supplier:  BURKLE
Non return valves
Non return valves

Non return valve with embossed directional arrow, 6 - 8 mm ID

Price
2,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Translucent PP retaining valves with embossed directional arrow or printed in black. With tapered ends. Various uses.

  • Resistant to compression max. 4 bar
  • Operating temperature up to +40 °C
  • With PP ball valve
Specifications
  • Description:
    Non return valve with embossed directional arrow
  • Seq:
    01
  • Tubing size:
    6 - 8 mm ID
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.