Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample container, with screw cap

Sample container, with screw cap

60 ml, 66,1 mm, Transparent, Red, sterile, Individually wrapped
Catalog # DELT409526G
Supplier:   DELTALAB
Sample container, with screw cap
Catalog # DELT409526G
Supplier:  DELTALAB
Sample container, with screw cap
Sample container, with screw cap

60 ml, 66,1 mm, Transparent, Red, sterile, Individually wrapped

Price
325,00 €
Log in for availability
1 * 750 ST
Product Details & Documents

These PP sample containers are ideal for pneumatic transport of specimens with high safety closure biflex caps.

  • Available without or with graduation (Moulded-in graduation each 5 ml)
  • Good chemical resistance
  • Good temperature resistance

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Packed:
    Individually wrapped
  • Version:
    sterile
  • Capacity:
    60 ml
  • Colour:
    Transparent
  • Height:
    66,1 mm
  • Seq:
    02
  • Cap colour:
    Red