Order Entry
Austria
Orders LinkContactUsLinkComponent
Transport Boxes

Transport Boxes

Transport case B 13, low height option for one layer of block racks, 395×395×280 mm
Catalog # SARS95.1717.011
Marketsource
Supplier:   SARSTEDT
Transport Boxes
Catalog # SARS95.1717.011
Supplier:  SARSTEDT
Marketsource
Transport Boxes

Transport case B 13, low height option for one layer of block racks, 395×395×280 mm

Price
206,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Transport case housing is manufactured from durable polyethylene and offers optimum protection for primary receptacles during transport.

  • Economical, flexible
  • Central one-hand closure
  • Lateral tabs for easy attachment of straps or restraints
  • Transparent window label for easy identification

Transport cases are suitable for transportation of diagnostic samples and blood products.

Certifications: Complies with the requirement of P650 packaging instructions for class UN3373 of the ADR and RID.

Specifications
  • Description:
    Transport case B 13, low height option for one layer of block racks
  • Seq:
    01
  • W×D×H:
    395×395×280 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Superabsorber pack, volume 1,2 L, for transport case T 15 and B 17
    Superabsorber pack, volume 1,2 L, for transport case T 15 and B 17
    SARS95.1712
    Log in for availability
    1 * 25 ST - 84,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Cross-bottom bag, 270×270×600×0,1 mm, for transport case B17
    Cross-bottom bag, 270×270×600×0,1 mm, for transport case B17
    SARS95.1713
    Log in for availability
    1 * 25 ST - 69,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Closure clip, 220 mm, for transport case B 17
    Closure clip, 220 mm, for transport case B 17
    SARS95.1714
    Log in for availability
    1 * 25 ST - 71,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Insulating bag for standard cool batteries (without batteries), 110×205×2,6 mm
    Insulating bag for standard cool batteries (without batteries), 110×205×2,6 mm
    SARS95.1725
    Log in for availability
    1 * 12 ST - 78,50 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.