Order Entry
Austria
Orders LinkContactUsLinkComponent
Faeces containers

Faeces containers

Non-sterile, with screw cap, PP, 16,5 mm, 101 mm
Catalog # SARS80.623.111
Marketsource
Supplier:   SARSTEDT
Faeces containers
Catalog # SARS80.623.111
Supplier:  SARSTEDT
Marketsource
Faeces containers

Non-sterile, with screw cap, PP, 16,5 mm, 101 mm

Price
83,10 €
Log in for availability
1 * 500 ST
Product Details & Documents

Containers with sampling scoops enables clean and easy collection of faeces samples.

  • To collect defined faeces volume of 1 ml, approximately 1 g
  • Sterile or non sterile
  • Labelled or opaque options available
Specifications
  • Ext.Ø:
    16,5 mm
  • Type:
    Non-sterile, with screw cap
  • Height:
    101 mm
  • Material:
    PP
  • Seq:
    09