Order Entry
Austria
Orders LinkContactUsLinkComponent
Faeces containers

Faeces containers

Non-sterile, with screw cap, PP, 25 mm, 107 mm
Catalog # SARS80.622.111
Marketsource
Supplier:   SARSTEDT
Faeces containers
Catalog # SARS80.622.111
Supplier:  SARSTEDT
Marketsource
Faeces containers

Non-sterile, with screw cap, PP, 25 mm, 107 mm

Price
107,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

Containers with sampling scoops enables clean and easy collection of faeces samples.

  • To collect defined faeces volume of 1 ml, approximately 1 g
  • Sterile or non sterile
  • Labelled or opaque options available
Specifications
  • Ext.Ø:
    25 mm
  • Type:
    Non-sterile, with screw cap
  • Height:
    107 mm
  • Material:
    PP
  • Seq:
    11
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.