Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Faeces containers

Sterile, with screw cap, PP, 25 mm, 107 mm
Catalog # SARS80.622
Marketsource
Supplier:   SARSTEDT
Faeces containers
Catalog # SARS80.622
Supplier:  SARSTEDT
Marketsource
Faeces containers

Sterile, with screw cap, PP, 25 mm, 107 mm

Price
98,90 €
Log in for availability
1 * 400 ST
Product Details & Documents

Containers with sampling scoops enables clean and easy collection of faeces samples.

  • To collect defined faeces volume of 1 ml, approximately 1 g
  • Sterile or non sterile
  • Labelled or opaque options available
Specifications
  • Ext.Ø:
    25 mm
  • Type:
    Sterile, with screw cap
  • Height:
    107 mm
  • Material:
    PP
  • Seq:
    10