Order Entry
Austria
Orders LinkContactUsLinkComponent
Faeces containers

Faeces containers

Non-sterile, with flat base and push cap, PS, 23,5 mm, 75 mm
Catalog # SARS80.620
Marketsource
Supplier:   SARSTEDT
Faeces containers
Catalog # SARS80.620
Supplier:  SARSTEDT
Marketsource
Faeces containers

Non-sterile, with flat base and push cap, PS, 23,5 mm, 75 mm

Price
108,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

Containers with sampling scoops enables clean and easy collection of faeces samples.

  • To collect defined faeces volume of 1 ml, approximately 1 g
  • Sterile or non sterile
  • Labelled or opaque options available
Specifications
  • Ext.Ø:
    23,5 mm
  • Type:
    Non-sterile, with flat base and push cap
  • Height:
    75 mm
  • Material:
    PS
  • Seq:
    02