Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

2,500 - 3,000 g/ml, 0,005 g/ml, 300 mm
Catalog # ALLA3050FG250/20QP
Supplier:   Alla France
Hydrometers
Catalog # ALLA3050FG250/20QP
Supplier:  Alla France
Hydrometers
Hydrometers

2,500 - 3,000 g/ml, 0,005 g/ml, 300 mm

Price
455,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Commercial grade density hydrometers with a reference temperature of 20 °C.

Specifications
  • Length:
    300 mm
  • Seq:
    08
  • Division:
    0,005 g/ml
  • Range:
    2,500 - 3,000 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.