Hydrometers
3,000 - 4,000 g/ml, 0,010 g/ml, 300 mm
Catalog # ALLA3000FG300/20QP
Supplier: Alla France
Jump to:
Product Details & Documents
Commercial grade density hydrometers with a reference temperature of 20 °C.
Specifications
- Length:300 mm
- Seq:12
- Division:0,010 g/ml
- Range:3,000 - 4,000 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



