Order Entry
Austria
Orders LinkContactUsLinkComponent
Stepladder, mobile

Stepladder, mobile

Mobile step ladder, 2 steps, with retractable castors, 600 mm, 805×500×600 mm
Catalog # 139-0030
Supplier:   Palbam
Stepladder, mobile
Catalog # 139-0030
Supplier:  Palbam
Stepladder, mobile
Stepladder, mobile

Mobile step ladder, 2 steps, with retractable castors, 600 mm, 805×500×600 mm

Price
3 540,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Mobile stepladder in stainless steel, with moon castors. While weight is applied on the first step, wheels retract and the moon cups, with cleanroom-approved nylon guards, sit firmly on the floor, ensuring a safe climb.

  • All the ladders can be manoeuvred by a single person
  • Ideal if they have to be moved often

Height of top step from ground level when weight is applied are as follows:
One step ladder - 201 mm
Two step ladder - 520 mm
Three step ladder - 609 mm
Four step ladder - 782 mm

Delivery information: Typically available from stock for direct shipment from the supplier.

Specifications
  • Description:
    Mobile step ladder, 2 steps, with retractable castors
  • Height:
    600 mm
  • Seq:
    02
  • W×D×H:
    805×500×600 mm