Baumé hydrometers
20 - 30, 0,1, 300 mm
Catalog # ALLA0100FG030/15QP
Supplier: Alla France
Jump to:
Product Details & Documents
Baumé hydrometers calibrated at 15 °C.
Specifications
- Length:300 mm
- Seq:10
- Division:0,1
- Range:20 - 30
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



