Order Entry
Austria
Orders LinkContactUsLinkComponent
Core samplers, QuickPicker

Core samplers, QuickPicker

Sampler, PP, transparent, 500 mm, 300 mm, 25 mm, 75 ml
Catalog # 312-0085
Supplier:   BURKLE
Core samplers, QuickPicker
Catalog # 312-0085
Supplier:  BURKLE
Core samplers, QuickPicker
Core samplers, QuickPicker

Sampler, PP, transparent, 500 mm, 300 mm, 25 mm, 75 ml

Price
163,00 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Made of stainless steel or PP, transparent, sample bottles made of PE. The QuickPicker is appropriate when bulk goods are withdrawn directly from sacks, bags or open containers. The sample is filled directly into sample bottles. Sampling depth 300 mm, Ø 25 mm, length 500 mm, 75 ml volume.

  • Removable tip
  • Easy to handle and clean
  • No edges or crevices, no residual sample material

Delivery information: QuickPicker is delivered complete with two sample bottles and a cleaning brush.

Spezifikationen
  • Ø:
    25 mm
  • Immersion depth:
    300 mm
  • Volume:
    75 ml
  • Description:
    Sampler, PP, transparent
  • Length:
    500 mm
Accessories

Produktinformationen

  • Catalog #
    Capacity
    Thread
    Material
    Availability
    Price
  • 300-0118
    250 ml
    40 mm
    LDPE
    Einloggen für Verfügbarkeit
    1 * 1 ST - 2,40 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    312-0071
    Einloggen für Verfügbarkeit
    1 * 1 ST - 36,30 €

Produktinformationen

  • Catalog #
    Capacity
    Thread
    Material
    Availability
    Price
  • 331-2612
    250 ml
    40 mm
    PP
    Einloggen für Verfügbarkeit
    1 * 1 ST - 2,70 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.