Order Entry
Austria
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE

Dropping bottles, LDPE

500 ml, 228 mm, 74 mm, GL 25
Catalog # VITL95087
Supplier:   VITLAB
Dropping bottles, LDPE
Catalog # VITL95087
Supplier:  VITLAB
Dropping bottles, LDPE
Dropping bottles, LDPE

500 ml, 228 mm, 74 mm, GL 25

Price
68,40 €
Log in for availability
1 * 12 ST
Product Details & Documents

LDPE, translucent.

  • With dropper insert and HDPE screw cap
  • Used for food safe products

Transparent narrow mouth bottles with extra-long, fine dropping tip for accurate dispensing.

Specifications
  • Ext.Ø:
    74 mm
  • Thread:
    GL 25
  • Capacity:
    500 ml
  • Height:
    228 mm
  • Seq:
    04