Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Scoops

110 ml, 215 mm
Catalog # 231-0752
Supplier:   VITLAB
Scoops
Catalog # 231-0752
Supplier:  VITLAB
Scoops
Scoops

110 ml, 215 mm

Price
23,60 €
Log in for availability
1 * 12 ST
Product Details & Documents

HDPE, translucent. With flat ends and reinforced handle.

  • Good chemical resistance
  • Heat resistant up to +105 °C
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    110 ml
  • Length:
    215 mm