Order Entry
Austria
Orders LinkContactUsLinkComponent
Scoops

Scoops

65 ml, 185 mm
Catalog # 231-1086
Supplier:   VITLAB
Scoops
Catalog # 231-1086
Supplier:  VITLAB
Scoops
Scoops

65 ml, 185 mm

Price
19,40 €
Log in for availability
1 * 12 ST
Product Details & Documents

HDPE, translucent. With flat ends and reinforced handle.

  • Good chemical resistance
  • Heat resistant up to +105 °C
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    65 ml
  • Length:
    185 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.