Order Entry
Austria
Orders LinkContactUsLinkComponent
Measuring scoops

Measuring scoops

25 ml, 135 mm
Catalog # 231-2001
Supplier:   VITLAB
Measuring scoops
Catalog # 231-2001
Supplier:  VITLAB
Measuring scoops
Measuring scoops

25 ml, 135 mm

Price
9,50 €
Log in for availability
1 * 12 ST
Product Details & Documents

PP, white. With flat, chamfered ends and reinforced handle.

  • Excellent chemical resistance, robust
  • Heat resistant up to +130 °C, autoclavable
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    25 ml
  • Length:
    135 mm