Order Entry
Austria
Orders LinkContactUsLinkComponent
Validation bottles, Nalgene®

Validation bottles, Nalgene®

30 ml, 20-415, 14 mm, 75 mm, 32 mm
Catalog # NALGDS2127-0030
   Low Manufacturing Impact
Validation bottles, Nalgene®
Catalog # NALGDS2127-0030
   Low Manufacturing Impact
Validation bottles, Nalgene®
Validation bottles, Nalgene®

30 ml, 20-415, 14 mm, 75 mm, 32 mm

Price
805,00 €
Log in for availability
1 * 30 ST
Product Details & Documents

PC, clear, with PP screw cap.

  • Thick walls
  • Non-toxic
  • Fully autoclavable

Validation bottles provide material compatibility validation when scaling up production to vessels of larger sizes.

Specifications
  • Ext.Ø:
    32 mm
  • Thread:
    20-415
  • Capacity:
    30 ml
  • Height:
    75 mm
  • Neck I-Ø:
    14 mm
  • Cat. No.:
    NALGDS2127-0030
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.