Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Test tubes,with screw thread

14 ml, 125 mm, 16 mm, 15-415, 1,05 mm, 14 mm
Catalog # DELT716125
Supplier:   DELTALAB
Test tubes,with screw thread
Catalog # DELT716125
Supplier:  DELTALAB
Test tubes,with screw thread

14 ml, 125 mm, 16 mm, 15-415, 1,05 mm, 14 mm

Price
403,00 €
Log in for availability
1 * 250 ST
Product Details & Documents

These screw threaded glass tubes are made of borosilicate or soda glass.

  • Polypropylene caps are designed for the round bottom tubes
  • Aluminium caps are designed for flat bottom tubes
  • Resistant to 4000 min⁻¹

Delivery information: Supplied in small quantities per case for a more convenient use in laboratory. Tubes are supplied without caps.

Documents

Specifications
  • Ext.Ø:
    16 mm
  • Ø int.:
    14 mm
  • Thread:
    15-415
  • Wall thickness:
    1,05 mm
  • Capacity:
    14 ml
  • Length:
    125 mm
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Material
    Thread
    Availability
    Price
  • DELT617000
    Aluminium
    15-415
    Log in for availability
    1 * 500 ST - 342,00 €

Product Information

  • Catalog #
    Material
    Thread
    Availability
    Price
  • DELT617300
    PP
    18-415
    Log in for availability
    1 * 500 ST - 284,00 €

Product Information

  • Catalog #
    Material
    Thread
    Availability
    Price
  • DELT617200
    PP
    15-415
    Log in for availability
    1 * 1.000 ST - 355,00 €

Product Information

  • Catalog #
    Material
    Thread
    Availability
    Price
  • DELT617100
    PP
    13-415
    Log in for availability
    1 * 1.000 ST - 361,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.