Order Entry
Austria
Orders LinkContactUsLinkComponent
Test tubes,with screw thread

Test tubes,with screw thread

5 ml, 100 mm, 12,8 mm, 13-415, 1,0 mm, 10,7 mm
Catalog # DELT713100
Supplier:   DELTALAB
Test tubes,with screw thread
Catalog # DELT713100
Supplier:  DELTALAB
Test tubes,with screw thread

5 ml, 100 mm, 12,8 mm, 13-415, 1,0 mm, 10,7 mm

Price
998,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

These screw threaded glass tubes are made of borosilicate or soda glass.

  • Polypropylene caps are designed for the round bottom tubes
  • Aluminium caps are designed for flat bottom tubes
  • Resistant to 4000 min⁻¹

Delivery information: Supplied in small quantities per case for a more convenient use in laboratory. Tubes are supplied without caps.

Documents

Specifications
  • Ext.Ø:
    12,8 mm
  • Ø int.:
    10,7 mm
  • Thread:
    13-415
  • Wall thickness:
    1,0 mm
  • Capacity:
    5 ml
  • Length:
    100 mm
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Material
    Thread
    Availability
    Price
  • DELT617000
    Aluminium
    15-415
    Log in for availability
    1 * 500 ST - 342,00 €

Product Information

  • Catalog #
    Material
    Thread
    Availability
    Price
  • DELT617300
    PP
    18-415
    Log in for availability
    1 * 500 ST - 284,00 €

Product Information

  • Catalog #
    Material
    Thread
    Availability
    Price
  • DELT617200
    PP
    15-415
    Log in for availability
    1 * 1.000 ST - 355,00 €

Product Information

  • Catalog #
    Material
    Thread
    Availability
    Price
  • DELT617100
    PP
    13-415
    Log in for availability
    1 * 1.000 ST - 361,00 €