Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Pasteur pipettes, extra long

Pasteur pipette, graduated, 5 ml, 18, 3,5 ml, - mm, 216 mm, 1/2/3/4/5 ml, 10×250
  DELT200050
 :   DELTALAB
Pasteur pipettes, extra long
  DELT200050
 :  DELTALAB
Pasteur pipettes, extra long

Pasteur pipette, graduated, 5 ml, 18, 3,5 ml, - mm, 216 mm, 1/2/3/4/5 ml, 10×250

 
640,00 €
   
1 * 2.500 ST
 

Extra long pipettes made of transparent PE.

  • Model with 216 mm length is graduated each ml up to 5 ml
  • Volumetric tolerance: ±10%

 

 
  • Packed:
    10×250
  • Capacity:
    5 ml
  • Description:
    Pasteur pipette, graduated
  • Length:
    216 mm
  • Seq:
    01
  • Drops per ml:
    18
  • Graduation:
    1/2/3/4/5 ml
  • Stem Ø:
    - mm
  • Bulb draw:
    3,5 ml