Nalgene™ Screw Caps
Linerless, 13-415, Amber, PP
215-1618
PP, coloured.
- Very good chemical resistance
- Heat resistant up to 135 °C
- Autoclavable
Screw caps without inserts for Nalgene® narrow and wide mouth bottles, as well as Erlenmeyer flasks with thread.
- Cap Size:13-415
- Colour:Amber
- Description:Linerless
- Material:PP
- Seq:26
- Cat. No.:215-1618
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



