Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample containers with screw cap

Sample containers with screw cap

30 ml, Sterile, with white spoon and label, White, 25 mm, 90 mm, Individually wrapped
Catalog # KART5623
Supplier:   KARTELL
Sample containers with screw cap
Catalog # KART5623
Supplier:  KARTELL
Sample containers with screw cap
Sample containers with screw cap

30 ml, Sterile, with white spoon and label, White, 25 mm, 90 mm, Individually wrapped

Price
317,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

Made of PS, with PE screw cap and spoon.

  • Disposable
  • Available sterile or non sterile
  • Good chemical resistance
  • Lightweight
Specifications
  • Ext.Ø:
    25 mm
  • Packed:
    Individually wrapped
  • Type:
    Sterile, with white spoon and label
  • Capacity:
    30 ml
  • Height:
    90 mm
  • Seq:
    01
  • Cap colour:
    White
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.