Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample container, with screw cap

Sample container, with screw cap

30 ml, 25 mm, 90 mm, -, individually wrapped
Artikelnr. DELT409222
Anbieter:   DELTALAB
Sample container, with screw cap
Artikelnr. DELT409222
Anbieter:  DELTALAB
Sample container, with screw cap

30 ml, 25 mm, 90 mm, -, individually wrapped

Preis
235,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

PP, translucent, with screw cap.

  • Good chemical resistance
  • Good temperature resistance

Straight walled containers for sample collection, storage and transport.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    25 mm
  • Packed:
    individually wrapped
  • Type:
    -
  • Capacity:
    30 ml
  • Height:
    90 mm
  • Seq:
    02