Pasteur pipettes
Fine tip pipette, 5,5 ml, 20 µl, 3 ml, 3 mm, 153 mm, +, Individually wrapped
Supplier: DELTALAB
Jump to:
Product Details & Documents
PE, transparent.
- Made of inert polyethylene
- Sterile models are sterilised by ethylene oxide
- Volumetric tolerance: ±10%
Documents
Certificates
Search by Lot NumberSpecifications
- Packed:Individually wrapped
- Sterile:+
- Capacity:5,5 ml
- Description:Fine tip pipette
- Length:153 mm
- Seq:04
- Drop vol.:20 µl
- Stem Ø:3 mm
- Bulb draw:3 ml



