Order Entry
Austria
Orders LinkContactUsLinkComponent
Staining tiles

Staining tiles

12, Ø×H: 16×1,5 mm, Transparent, 76×60×4 mm
Catalog # MARI1405500
Supplier:   MARIENFELD
Staining tiles
Catalog # MARI1405500
Supplier:  MARIENFELD
Staining tiles
Staining tiles

12, Ø×H: 16×1,5 mm, Transparent, 76×60×4 mm

Price
1 200,00 €
Log in for availability
1 * 10 ST
Product Details & Documents
  • Bevelled edges
  • Ground and polished cavities
  • Clipped corners: Except the one with twelve wells
Specifications
  • No. of wells:
    12
  • Colour:
    Transparent
  • W×D×H:
    76×60×4 mm
  • Well size:
    Ø×H: 16×1,5 mm