Buckets, Round
White, 17 L, 340 mm, 310 mm
Catalog # DELT19907
Supplier: DELTALAB
Jump to:
Product Details & Documents
HDPE, white.
- Good chemical and temperature resistance
- Moulded-in graduations
- With spout
For industrial and laboratory applications. With red stainless metal handle. Very sturdy construction.
Specifications
- Capacity:17 L
- Colour:White
- Height:310 mm
- Seq:03
- Ø ext.:340 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



