Order Entry
Austria
Orders LinkContactUsLinkComponent
Boiling baths, Precisterm

Boiling baths, Precisterm

6000141, Max. 110 °C, 20 L, 1500 W, 480×300×150 mm, 580×420×200 mm, 10 kg
Catalog # SELE6000141
Supplier:   SELECTA
Boiling baths, Precisterm
Catalog # SELE6000141
Supplier:  SELECTA
Boiling baths, Precisterm
Boiling baths, Precisterm

6000141, Max. 110 °C, 20 L, 1500 W, 480×300×150 mm, 580×420×200 mm, 10 kg

Price
723,93 €
Log in for availability
1 * 1 ST
Product Details & Documents

Double skinned AISI 310 stainless steel tank with an exterior case of AISI 304 stainless steel. The heating elements embedded in INCOLOY heat and corrosion resistant stainless steel.

  • Illuminated mains power switch
  • Hydraulic thermostat temperature control, synchronised with the 'ON' indicator lamp
  • Safety thermostat cut out indicator lamp (DIN 12877.2)
Specifications
  • Temp.:
    Max. 110 °C
  • Weight:
    10 kg
  • Capacity:
    20 L
  • Seq:
    01
  • W×D×H:
    580×420×200 mm
  • Bath W×D×H:
    480×300×150 mm
  • Power:
    1500 W
  • Type:
    6000141
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Flat lid with concentric reduction rings, 12 places
    Flat lid with concentric reduction rings, 12 places
    SELE6001603
    45 L bath
    Log in for availability
    1 * 1 ST - 376,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Flat lid with concentric reduction rings, 2 places
    Flat lid with concentric reduction rings, 2 places
    SELE6003232
    5 L bath
    Log in for availability
    1 * 1 ST - 111,71 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Flat lid with concentric reduction rings, 6 places
    Flat lid with concentric reduction rings, 6 places
    SELE6003236
    20 L bath
    Log in for availability
    1 * 1 ST - 188,41 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Gabled stainless steel lid with thermometer positioning hole
    Gabled stainless steel lid with thermometer positioning hole
    SELE6000714
    45 L bath
    Log in for availability
    1 * 1 ST - 345,29 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Gabled stainless steel lid with thermometer positioning hole
    Gabled stainless steel lid with thermometer positioning hole
    SELE6000711
    12 L bath
    Log in for availability
    1 * 1 ST - 166,93 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.