Order Entry
Austria
Orders LinkContactUsLinkComponent
Dewar flasks, flat bottom, type FB

Dewar flasks, flat bottom, type FB

Dewar flask FB 18 CAL
Catalog # KGWA1157
Supplier:   KGW
Dewar flasks, flat bottom, type FB
Catalog # KGWA1157
Supplier:  KGW
Dewar flasks, flat bottom, type FB
Dewar flasks, flat bottom, type FB

Dewar flask FB 18 CAL

Price
584,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dewar flasks are made up of borosilicate glass 3,3 and stainless-steel cover. For storage of liquid nitrogen, dry ice and other coolants.

  • Low evaporation rate
  • Easy handling
  • Antimagnetic
  • Protective casing made of stucco aluminium

Area of application: Biotechnology, medicinal technique, laboratory technique, cooling of small samples and can also be used as insulating flask.

Certifications: Conforms with DIN 12492, ISO 3585.

Specifications
  • Description:
    Dewar flask FB 18 CAL
  • Cat. No.:
    KGWA1157
  • Capacity:
    2,1 L
  • Model:
    FB 18 CAL
  • Daily evaporation:
    0,9 L
  • Weight, empty:
    1,8 kg
  • Overall height:
    275 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Plug for type FB 9 CAL
    Plug for type FB 9 CAL
    KGWA1655
    Log in for availability
    1 * 1 ST - 47,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Plug for type FB 12 CAL
    Plug for type FB 12 CAL
    KGWA1656
    Log in for availability
    1 * 1 ST - 47,70 €