Order Entry
Austria
Orders LinkContactUsLinkComponent
Snap cap vials

Snap cap vials

Vials, LCGC certified, 0,70 ml, 8×40 mm, Clear, Yes, Snap cap
Catalog # WATE186000837C
Marketsource
Supplier:   WATERS
Snap cap vials
Catalog # WATE186000837C
Supplier:  WATERS
Marketsource
Snap cap vials

Vials, LCGC certified, 0,70 ml, 8×40 mm, Clear, Yes, Snap cap

Price
247,00 €
Log in for availability
1 * 100 ST
Product Details & Documents
Specifications
  • Cap included:
    Yes
  • Ø×H:
    8×40 mm
  • Capacity:
    0,70 ml
  • Colour:
    Clear
  • Description:
    Vials, LCGC certified
  • Seq:
    01
  • Cap type:
    Snap cap