Order Entry
Austria
Orders LinkContactUsLinkComponent
Micro filter funnels

Micro filter funnels

10 mm, 3, 2 ml, 6 mm
Catalog # LENZ07190310
Supplier:   Lenz Laborglas
Micro filter funnels
Catalog # LENZ07190310
Supplier:  Lenz Laborglas
Micro filter funnels
Micro filter funnels

10 mm, 3, 2 ml, 6 mm

Price
24,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Filter funnels, made of borosilicate glass 3,3, with integrated sintered glass filter plate.

  • For filtration of very small volumes
  • Highly resistant to most chemicals such as solvents, acids and alkalis
  • Very good temperature resistance

Documents

Specifications
  • Plate Ø:
    10 mm
  • Porosity:
    3
  • Capacity:
    2 ml
  • Stem O-Ø:
    6 mm