Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, EnvirElut™

Straight barrel cartridge W/20ml Aquasep Celite, EnvirElut, 20 ml, 1 g
  VARI12272011
 :   VARIAN
Solid phase extraction cartridges, EnvirElut™
  VARI12272011
 :  VARIAN
Solid phase extraction cartridges, EnvirElut™

Straight barrel cartridge W/20ml Aquasep Celite, EnvirElut, 20 ml, 1 g

 
348,84 €
   
1 * 20 ST
 

EnvirElut™ sorbents are specially designed for the extraction of a wide range of compounds from aqueous matrices. EnvirElut™ PAH and Pesticides are available in standard SPE straight barrel cartridges, which can be used on conventional vacuum manifolds such as the Vac Elut SPS 24.

  • Extreme purity offers cleanliness in extract
  • High capacity allows for the processing of large sample volumes
  • Broad compound specificity
 
  • Capacity:
    20 ml
  • Description:
    Straight barrel cartridge W/20ml Aquasep Celite
  • Seq:
    05
  • Bed weight:
    1 g
  • Phase:
    EnvirElut
  • Carbon load:
    18,0%
  • Cat. No.:
    VARI12272011
  • Endcapped:
    No
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.