Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, EnvirElut™

Solid phase extraction cartridges, EnvirElut™

Straight barrel cartridge Pesticide, EnvirElut, 6 ml, 500 mg
Catalog # VARI12272004
Supplier:   VARIAN
Solid phase extraction cartridges, EnvirElut™
Catalog # VARI12272004
Supplier:  VARIAN
Solid phase extraction cartridges, EnvirElut™

Straight barrel cartridge Pesticide, EnvirElut, 6 ml, 500 mg

Price
180,05 €
Log in for availability
1 * 30 ST
Product Details & Documents

EnvirElut™ sorbents are specially designed for the extraction of a wide range of compounds from aqueous matrices. EnvirElut™ PAH and Pesticides are available in standard SPE straight barrel cartridges, which can be used on conventional vacuum manifolds such as the Vac Elut SPS 24.

  • Extreme purity offers cleanliness in extract
  • High capacity allows for the processing of large sample volumes
  • Broad compound specificity
Specifications
  • Capacity:
    6 ml
  • Description:
    Straight barrel cartridge Pesticide
  • Seq:
    03
  • Bed weight:
    500 mg
  • Phase:
    EnvirElut
  • Carbon load:
    18,0%
  • Cat. No.:
    VARI12272004
  • Endcapped:
    No
  • Surface area:
    500 m²/g