Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ C2

Solid phase extraction cartridges, Bond Elut™ C2

Straight barrel cartridge, C2, 60 Å, 40 µm, 6 ml, 1 g
Catalog # VARI12256003
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ C2
Catalog # VARI12256003
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ C2
Solid phase extraction cartridges, Bond Elut™ C2

Straight barrel cartridge, C2, 60 Å, 40 µm, 6 ml, 1 g

Price
200,51 €
Log in for availability
1 * 30 ST
Product Details & Documents

Bond Elut™ C2 is a fairly non-polar sorbent because of the short chain length of the functional group. C2 is often used during the process of method development if analytes are retained too strongly on a C8 or C18 phase. The polarity of C2 is slightly lower than a cyano phase for polar interactions.

  • C2 is a low carbon load sorbent
  • Can be used alongside CN and C8 phases
  • Popular for drug extraction from plasma and for flat baselines
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    6 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    10
  • Bed weight:
    1 g
  • Phase:
    C2
  • Carbon load:
    5,6%
  • Cat. No.:
    VARI12256003
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g