Order Entry
Austria
Orders LinkContactUsLinkComponent
Buckets, Round, PP

Buckets, Round, PP

Bucket with plastic handle and lid, not UN-approved, White, 1,8 L, 168,5 mm, 128 mm
Catalog # RIXIU-7S-1001-018K
Buckets, Round, PP
Catalog # RIXIU-7S-1001-018K
Buckets, Round, PP
Buckets, Round, PP

Bucket with plastic handle and lid, not UN-approved, White, 1,8 L, 168,5 mm, 128 mm

Price
886,00 €
Log in for availability
1 * 180 ST
Product Details & Documents

Buckets made of PP, white.

  • With or without UN approval
  • Very good chemical resistance
  • Very good temperature resistance

Universal multipurpose buckets with handle.

Specifications
  • Capacity:
    1,8 L
  • Colour:
    White
  • Description:
    Bucket with plastic handle and lid, not UN-approved
  • Height:
    128 mm
  • Seq:
    03
  • Ø:
    168,5 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 2,5 L bucket, PP, water proof
    Lever lid for 2,5 L bucket, PP, water proof
    RIXI8-7100-025
    Log in for availability
    1 * 1 ST - 1,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid, for 5 L bucket, PP, water proof
    Lever lid, for 5 L bucket, PP, water proof
    RIXI8-7100-050
    Log in for availability
    1 * 1 ST - 2,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 10 L bucket, PP, water proof
    Lever lid for 10 L bucket, PP, water proof
    RIXI8-7100-100
    Log in for availability
    1 * 48 ST - 102,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lid for 15 l bucket, oval, PP
    Lid for 15 l bucket, oval, PP
    RIXI8-7200-180
    Log in for availability
    1 * 36 ST - 123,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 2 l bucket, PP, water proof
    Lever lid for 2 l bucket, PP, water proof
    RIXI8-7100-018
    Log in for availability
    1 * 180 ST - 259,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 1 l bucket, PP, water proof
    Lever lid for 1 l bucket, PP, water proof
    RIXI8-7100-010
    Log in for availability
    1 * 25 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 0,6 l bucket, PP, water proof
    Lever lid for 0,6 l bucket, PP, water proof
    RIXI8-7100-006
    Log in for availability
    1 * 435 ST - 262,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 20 l bucket, PP, water proof
    Lever lid for 20 l bucket, PP, water proof
    RIXI8-7100-210
    Log in for availability
    1 * 15 ST - 62,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 30 l bucket, PP, water proof
    Lever lid for 30 l bucket, PP, water proof
    RIXI8-7100-300
    Log in for availability
    1 * 10 ST - 63,80 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.