Order Entry
Austria
Orders LinkContactUsLinkComponent
Specimen tubes

Specimen tubes

150 mm, 25 mm, 0,85 mm
Catalog # 212-0571
Supplier:   MURRAY S
Specimen tubes
Catalog # 212-0571
Supplier:  MURRAY S
Specimen tubes
Specimen tubes

150 mm, 25 mm, 0,85 mm

Price
152,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Soda-lime glass. Straight sided tubes, with beaded rim and push in PE closure.

Specifications
  • Ext.Ø:
    25 mm
  • Wall thickness:
    0,85 mm
  • Length:
    150 mm
  • Seq:
    14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.